Motion
SS5Y3-10L33-03DS-C4D0

SMC CORP OF AMERICA
SS5Y3-10L33-03DS-C4D0

Solenoid-Operated Air Control Valve - One Touch Fitting Threads
Mi Item #09758090
MFR #SS5Y3-10L33-03DS-C4D0
Price$144.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-10L33-03DS-C4D0

Solenoid-Operated Air Control Valve - One Touch Fitting Threads
Mi Item #09758090
MFR #SS5Y3-10L33-03DS-C4D0

Mfr description
SS5Y3-10L33-03DS-C4D0 SS5Y3 3 STA
  • Plug-in connector connecting base
  • Side ported
  • Available with external pilot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.12/each

Specifications

Dimensions

  • Lead Wire Length
    3 m

Details

  • Country of Origin
    US
  • For Use With Series
    SY3000
  • Manifold Port(s)
    4
  • Model
    Side Ported
  • Mounting Type
    w/o DIN Rail, w/ Bracket
  • Number Of Cores
    9 Cores
  • Number Of Stations
    3
  • Series
    SY
  • Thread Standard
    One Touch Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)