Motion
SS5Y3-50F1-04D-C6

SMC CORP OF AMERICA
SS5Y3-50F1-04D-C6

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
Mi Item #09758393
MFR #SS5Y3-50F1-04D-C6
Price$58.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-50F1-04D-C6

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
Mi Item #09758393
MFR #SS5Y3-50F1-04D-C6

Mfr description
SS5Y3-50F1-04D-C6 PLUG-IN METAL BASE
  • Plug-in metal base (IP40)
  • Side or bottom ported
  • Side ported available with external pilot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.33/each

Specifications

Details

  • Connector Type
    D-sub Connector, 25 Pins
  • Country of Origin
    JP
  • Entry Orientation
    Upward
  • For Use With Series
    SY3000
  • Manifold Port(s)
    6
  • Model
    Side Ported
  • Mounting Type
    Direct Mounting
  • Number Of Stations
    4
  • Series
    SY
  • Thread Standard
    One Touch Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)