Motion
SS5Y3-51PG1-04D-01T

SMC CORP OF AMERICA
SS5Y3-51PG1-04D-01T

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
MI ITEM #09758582
MFR #SS5Y3-51PG1-04D-01T
Price$75.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-51PG1-04D-01T

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
MI ITEM #09758582
MFR #SS5Y3-51PG1-04D-01T

Mfr description
SS5Y3-51PG1-04D-01T PLUG-IN METAL BASE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.72/each

Specifications

Details

  • Connector Type
    Flat Ribbon Cable, 20 Pins
  • Country of Origin
    JP
  • Entry Orientation
    Upward
  • For Use With Series
    SY3000
  • Manifold Port(s)
    0.125
  • Model
    Bottom Ported
  • Mounting Type
    Direct Mounting
  • Number Of Stations
    4
  • Series
    SY
  • Thread Standard
    NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)