Motion
SS5Y5-10F1-08BS-C4

SMC CORP OF AMERICA
SS5Y5-10F1-08BS-C4

Solenoid-Operated Air Control Valve - 4-Way, D-Sub Connector, Side Ported, One-touch fitting for 4 mm
MI ITEM #09759086
MFR #SS5Y5-10F1-08BS-C4
Price$242.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-10F1-08BS-C4

Solenoid-Operated Air Control Valve - 4-Way, D-Sub Connector, Side Ported, One-touch fitting for 4 mm
MI ITEM #09759086
MFR #SS5Y5-10F1-08BS-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$242.32/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 4 mm

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Piping Type
    Side Ported
  • Series
    SY-1
  • Solenoid Electrical Entry
    D-Sub Connector

Overview

Mfr description
SS5Y5-10F1-08BS-C4 SS5Y5 8 STA MANIFOLD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought