Motion
SS5Y3-52F1-08B-00T

SMC CORP OF AMERICA
SS5Y3-52F1-08B-00T

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
MI ITEM #09759278
MFR #SS5Y3-52F1-08B-00T
Price$64.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-52F1-08B-00T

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
MI ITEM #09759278
MFR #SS5Y3-52F1-08B-00T

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$64.22/each

Specifications

Details

  • Connector Type
    D-sub Connector, 25 Pins
  • Country of Origin
    JP
  • Entry Orientation
    Upward
  • For Use With Series
    SY3000
  • Model
    Top Ported
  • Mounting Type
    Direct Mounting
  • Number Of Stations
    8
  • Series
    SY
  • Thread Standard
    NPTF

Overview

Mfr description
SS5Y3-52F1-08B-00T PLUG-IN METAL BASE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought