Specifications
Details
- Country of OriginCN
- For Use With SeriesSY3000
- Manifold Port(s)M5 x 0.8
- ModelBase Mounted
- Mounting TypeDirect Mounting
- Number Of Stations10
- SeriesSY
Overview
Mfr description
SS5Y3-41-10-M5 SS5Y MANIFOLD
- Bar stock type manifold for SY3000
- Valves wired individually
- Common P, EA and EB ports
- Maximum 20 stations available as standard
- 13 port sizes available