Motion
SS5Y3-52F1-S06U-00ND

SMC CORP OF AMERICA
SS5Y3-52F1-S06U-00ND

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
MI ITEM #09759371
MFR #SS5Y3-52F1-S06U-00ND
List Price$73.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-52F1-S06U-00ND

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
MI ITEM #09759371
MFR #SS5Y3-52F1-S06U-00ND

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.49/each for your price

Overview

Mfr description
SS5Y3-52F1-S06U-00ND PLUG-IN METAL BASE

Specifications

  • Country of Origin
    US
  • Mounting Type
    DIN Rail Mounting w/o Name Plate
  • Connector Type
    D-sub Connector, 25 Pins
  • Entry Orientation
    Upward
  • For Use With Series
    SY3000
  • Model
    Top Ported
  • Number Of Stations
    6
  • Thread Standard
    NPT
  • Wiring Type
    All Single Wiring
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text