Overview
Mfr description
SS5Y3-52J1-04D-00T PLUG-IN METAL BASE
Specifications
- Country of OriginJP
- Mounting TypeDirect Mounting
- For Use With SeriesSY3000
- ModelTop Ported
- Number Of Stations4
- Thread StandardNPTF
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data