Motion
SS5Y5-10M-05US-N7

SMC CORP OF AMERICA
SS5Y5-10M-05US-N7

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, L Plug, Side Ported, One-touch fitting for 1/4 in
MI ITEM #09759571
MFR #SS5Y5-10M-05US-N7
List Price$262.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-10M-05US-N7

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, L Plug, Side Ported, One-touch fitting for 1/4 in
MI ITEM #09759571
MFR #SS5Y5-10M-05US-N7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$262.32/each for your price

Overview

Mfr description
SS5Y5-10M-05US-N7 SS5Y5 5 STA MANIFOLD
  • Plug-in connector connecting base
  • Side or bottom ported
  • Available with external pilot
  • Circular connector kit
  • One-touch fittings

Specifications

  • Piping Type
    Side Ported
  • Country of Origin
    US
  • Number Of Positions
    2
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    L Plug
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 1/4 in
  • Series
    SY-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text