Motion
SS5Y3-52RF1-12B-00T

SMC CORP OF AMERICA
SS5Y3-52RF1-12B-00T

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
Mi Item #09759645
MFR #SS5Y3-52RF1-12B-00T
Price$90.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-52RF1-12B-00T

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
Mi Item #09759645
MFR #SS5Y3-52RF1-12B-00T

Mfr description
SS5Y3-52RF1-12B-00T PLUG-IN METAL BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.67/each

Specifications

Details

  • Connector Type
    D-sub Connector, 25 Pins
  • Country of Origin
    JP
  • Entry Orientation
    Upward
  • For Use With Series
    SY3000
  • Model
    Top Ported, External Pilot
  • Mounting Type
    Direct Mounting
  • Number Of Stations
    12
  • Series
    SY
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)