Motion
SS5Y3-52RF1-S04D-D0

SMC CORP OF AMERICA
SS5Y3-52RF1-S04D-D0

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
MI ITEM #09759647
MFR #SS5Y3-52RF1-S04D-D0
Price$65.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-52RF1-S04D-D0

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
MI ITEM #09759647
MFR #SS5Y3-52RF1-S04D-D0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$65.96/each

Specifications

Details

  • Connector Type
    D-sub Connector, 25 Pins
  • Country of Origin
    US
  • Entry Orientation
    Upward
  • For Use With Series
    SY3000
  • Model
    Top Ported, External Pilot
  • Mounting Type
    w/o DIN Rail, w/ Bracket
  • Number Of Stations
    4
  • Series
    SY
  • Wiring Type
    All Single Wiring

Overview

Mfr description
SS5Y3-52RF1-S04D-D0 PLUG-IN METAL BASE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought