Motion
SS5Y3-50F2-08B-KC6

SMC CORP OF AMERICA
SS5Y3-50F2-08B-KC6

Plug-in Metal Base
MI ITEM #09759795
MFR #SS5Y3-50F2-08B-KC6
List Price$114.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-50F2-08B-KC6

Plug-in Metal Base
MI ITEM #09759795
MFR #SS5Y3-50F2-08B-KC6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.59/each for your price

Overview

Mfr description
SS5Y3-50F2-08B-KC6 PLUG-IN METAL BASE
  • Plug-in metal base (IP40)
  • Side or bottom ported
  • Side ported available with external pilot
  • Connector types: D-sub, flat ribbon cable (26, 20 or 10 pins), PC wiring
  • Available with one-touch fittings

Specifications

  • Country of Origin
    JP
  • Series
    SY-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text