Overview
Mfr description
SS5Y3-41-15-M5 SS5Y MANIFOLD
- Bar stock type manifold for SY3000
- Valves wired individually
- Common P, EA and EB ports
- Maximum 20 stations available as standard
- 13 port sizes available
Specifications
- Country of OriginCN
- Mounting TypeDirect Mounting
- For Use With SeriesSY3000
- Manifold Port(s)M5 x 0.8
- ModelBase Mounted
- Number Of Stations15
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data