Motion
SS5Y5-10S6D5-06B-C8

SMC CORP OF AMERICA
SS5Y5-10S6D5-06B-C8

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09760277
MFR #SS5Y5-10S6D5-06B-C8
Price$806.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-10S6D5-06B-C8

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09760277
MFR #SS5Y5-10S6D5-06B-C8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$806.04/each

Specifications

Details

  • Connector Type
    EX600, w/ EtherCAT
  • Country of Origin
    US
  • For Use With Series
    SY5000
  • Manifold Port(s)
    8
  • Model
    Side Ported, Serial Interface, EX600
  • Mounting Type
    Direct Mounting
  • Number Of Stations
    6
  • Series
    SY
  • Thread Standard
    One Touch Fitting
  • Unit Common
    Negative Common, 7/8" Connector
  • Unit Specification
    EtherCAT

Overview

Mfr description
SS5Y5-10S6D5-06B-C8 SS5Y5 6 STA
  • Plug-in connector connecting base
  • Side or bottom ported
  • Available with external pilot
  • One-touch fittings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought