Overview
Mfr description
SS5Y3-10M-04DS-L6 SS5Y3 4 STA MANIFOLD
- Plug-in connector connecting base
- Top ported
- Available with external pilot
- Circular connector kit
- One-touch fittings
Specifications
- Country of OriginUS
- SeriesSY-1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data