Motion
SS5Y3-50P1-04D-KN7T

SMC CORP OF AMERICA
SS5Y3-50P1-04D-KN7T

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
Mi Item #09761007
MFR #SS5Y3-50P1-04D-KN7T
Price$87.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-50P1-04D-KN7T

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
Mi Item #09761007
MFR #SS5Y3-50P1-04D-KN7T

Mfr description
SS5Y3-50P1-04D-KN7T PLUG-IN METAL BASE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.76/each

Specifications

Details

  • Connector Type
    Flat Ribbon Cable, 26 Pins
  • Country of Origin
    JP
  • Entry Orientation
    Upward
  • For Use With Series
    SY3000
  • Manifold Port(s)
    1/4 in
  • Model
    Side Ported
  • Mounting Type
    Direct Mounting
  • Number Of Stations
    4
  • Series
    SY
  • Thread Standard
    One Touch Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)