Specifications
Details
- Country of OriginUS
- For Use With SeriesSY5000
- Manifold Port(s)1/4 in
- ModelSide Ported, Serial Interface
- Mounting TypeDirect Mounting
- SeriesSY
- Thread StandardOne Touch Fitting
- Unit SpecificationPositive Common, DeviceNet™/PROFIBUS DP/CC-Link/EtherNet/IP™
Overview
Mfr description
SS5Y5-10SA2-03BS-N7 SS5Y5 3 STA
- Plug-in connector connecting base
- Side or bottom ported
- Available with external pilot
- One-touch fittings