Motion
SS5Y5-10L13-09B-C6D

SMC CORP OF AMERICA
SS5Y5-10L13-09B-C6D

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09761284
MFR #SS5Y5-10L13-09B-C6D
List Price$305.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-10L13-09B-C6D

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09761284
MFR #SS5Y5-10L13-09B-C6D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$305.59/each for your price

Overview

Mfr description
SS5Y5-10L13-09B-C6D SS5Y5 9 STA
  • Plug-in connector connecting base
  • Side or bottom ported
  • Available with external pilot
  • Lead Wire Kit
  • One-touch fittings

Specifications

  • Country of Origin
    US
  • Mounting Type
    DIN Rail Mounting w/o Name Plate
  • For Use With Series
    SY5000
  • Lead Wire Length
    3 m
  • Manifold Port(s)
    6
  • Model
    Side Ported
  • Number Of Cores
    34 Cores
  • Number Of Stations
    9
  • Thread Standard
    One Touch Fitting
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text