Overview
Mfr description
SS5Y5-10L21-05D-N9D SS5Y5 5 STA
- Plug-in connector connecting base
- Side or bottom ported
- Available with external pilot
- Lead Wire Kit
- One-touch fittings
Specifications
- Piping TypeSide Ported
- Country of OriginUS
- Flow Direction4-Way
- Port SizeOne-touch fitting for 5/16 in
- SeriesSY-1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data