Motion
SS5Y5-11F1-02US-N9

SMC CORP OF AMERICA
SS5Y5-11F1-02US-N9

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09761891
MFR #SS5Y5-11F1-02US-N9
Price$137.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-11F1-02US-N9

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09761891
MFR #SS5Y5-11F1-02US-N9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$137.12/each

Specifications

Details

  • Connector Type
    D-sub Connector, 25 Pins
  • Country of Origin
    US
  • For Use With Series
    SY5000
  • Manifold Port(s)
    5/16 in
  • Model
    Bottom Ported
  • Mounting Type
    Direct Mounting
  • Number Of Stations
    2
  • Series
    SY
  • Thread Standard
    One Touch Fitting

Overview

Mfr description
SS5Y5-11F1-02US-N9 SS5Y5 2 STA MANIFOLD
  • Plug-in connector connecting base
  • Side or bottom ported
  • Available with external pilot
  • Connector types: D-sub, Flat ribbon cable (26, 20 or 10 pins), PC wiring
  • One-touch fittings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought