Motion
SS5Y5-10F1-06BS-C6

SMC CORP OF AMERICA
SS5Y5-10F1-06BS-C6

Solenoid-Operated Air Control Valve - 4-Way, D-Sub Connector, Side Ported, One-touch fitting for 6 mm
MI ITEM #09762000
MFR #SS5Y5-10F1-06BS-C6
Price$202.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-10F1-06BS-C6

Solenoid-Operated Air Control Valve - 4-Way, D-Sub Connector, Side Ported, One-touch fitting for 6 mm
MI ITEM #09762000
MFR #SS5Y5-10F1-06BS-C6

Mfr description
SS5Y5-10F1-06BS-C6 SS5Y5 6 STA MANIFOLD
  • Plug-in connector connecting base
  • Side or bottom ported
  • Available with external pilot
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.24/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 6 mm

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Piping Type
    Side Ported
  • Series
    SY
  • Solenoid Electrical Entry
    D-Sub Connector

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)