Motion
SS5Y5-10S60-02F-N9D0

SMC CORP OF AMERICA
SS5Y5-10S60-02F-N9D0

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09762031
MFR #SS5Y5-10S60-02F-N9D0
List Price$140.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-10S60-02F-N9D0

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09762031
MFR #SS5Y5-10S60-02F-N9D0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$140.89/each for your price

Overview

Mfr description
SS5Y5-10S60-02F-N9D0 SS5Y5 2 STA

Specifications

  • Country of Origin
    US
  • Mounting Type
    w/o DIN Rail, w/ Bracket
  • For Use With Series
    SY5000
  • Manifold Port(s)
    5/16 in
  • Model
    Side Ported, Serial Interface, EX600
  • Number Of Stations
    2
  • Thread Standard
    G
  • Unit Specification
    w/o SI Unit
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text