Motion
SS5Y5-10F1-06D-C6D0

SMC CORP OF AMERICA
SS5Y5-10F1-06D-C6D0

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09762113
MFR #SS5Y5-10F1-06D-C6D0
Price$211.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-10F1-06D-C6D0

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09762113
MFR #SS5Y5-10F1-06D-C6D0

Mfr description
SS5Y5-10F1-06D-C6D0 SS5Y5 6 STA
  • Plug-in connector connecting base
  • Side or bottom ported
  • Available with external pilot
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.68/each

Specifications

Details

  • Connector Type
    D-sub Connector, 25 Pins
  • Country of Origin
    US
  • Entry Orientation
    Upward
  • For Use With Series
    SY5000
  • Manifold Port(s)
    6
  • Model
    Side Ported
  • Mounting Type
    w/o DIN Rail, w/ Bracket
  • Number Of Stations
    6
  • Series
    SY
  • Thread Standard
    One Touch Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)