Specifications
Details
- Country of OriginUS
- For Use With SeriesSY5000
- Manifold Port(s)6
- ModelBottom Ported
- Mounting TypeDirect Mounting
- SeriesSY
- Thread StandardOne Touch Fitting
Overview
Mfr description
SS5Y5-11SA2N-02B-C6 SS5Y5 2 STA
- Plug-in connector connecting base
- Side or bottom ported
- Available with external pilot
- One-touch fittings