Motion
SS5Y5-11S0-02C-N7

SMC CORP OF AMERICA
SS5Y5-11S0-02C-N7

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09762489
MFR #SS5Y5-11S0-02C-N7
List Price$125.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-11S0-02C-N7

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09762489
MFR #SS5Y5-11S0-02C-N7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$125.20/each for your price

Overview

Mfr description
SS5Y5-11S0-02C-N7 SS5Y5 2 STA MANIFOLD

Specifications

  • Country of Origin
    US
  • Mounting Type
    Direct Mounting
  • For Use With Series
    SY5000
  • Manifold Port(s)
    1/4 in
  • Model
    Bottom Ported
  • Number Of Stations
    2
  • Thread Standard
    One Touch Fitting
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text