Overview
Mfr description
SS5Y5-41-04-N7N SS5Y BAR STOCK MANIFOLD
- Bar stock type manifold for SY5000
- Valves wired individually
- Common P, EA and EB ports
- Maximum 20 stations available as standard
- 15 port sizes available
Specifications
- Piping TypeBase Mounted
- Country of OriginJP
- Number Of Solenoids2
- Flow Direction4-Way
- Port SizeOne-touch fitting for 1/4 in
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data