Motion
SS5Y5-10SZE-04U-C6

SMC CORP OF AMERICA
SS5Y5-10SZE-04U-C6

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
Mi Item #09762887
MFR #SS5Y5-10SZE-04U-C6
Price$881.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-10SZE-04U-C6

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
Mi Item #09762887
MFR #SS5Y5-10SZE-04U-C6

Mfr description
SS5Y5-10SZE-04U-C6 SS5Y5 4 STA MANIFOLD
  • Plug-in connector connecting base
  • Side or bottom ported
  • Available with external pilot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$881.70/each

Specifications

Details

  • Country of Origin
    US
  • For Use With Series
    SY5000
  • Manifold Port(s)
    6
  • Model
    Side Ported, Serial Interface
  • Mounting Type
    Direct Mounting
  • Number Of Stations
    4
  • Series
    SY
  • Thread Standard
    One Touch Fitting
  • Unit Specification
    EtherNet/IP™
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)