Motion
SS5Y5-10SDBN-05D-N7D

SMC CORP OF AMERICA
SS5Y5-10SDBN-05D-N7D

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09762943
MFR #SS5Y5-10SDBN-05D-N7D
Price$483.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-10SDBN-05D-N7D

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09762943
MFR #SS5Y5-10SDBN-05D-N7D

Mfr description
SS5Y5-10SDBN-05D-N7D SS5Y5 5 STA
  • Plug-in connector connecting base
  • Side or bottom ported
  • Available with external pilot
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$483.91/each

Specifications

Details

  • Country of Origin
    US
  • For Use With Series
    SY5000
  • Manifold Port(s)
    1/4 in
  • Model
    Side Ported, Serial Interface
  • Mounting Type
    DIN Rail Mounting w/o Name Plate
  • Number Of Stations
    5
  • Series
    SY
  • Thread Standard
    One Touch Fitting
  • Unit Common
    PNP
  • Unit Specification
    EtherCAT - 16 Outputs - Connector M12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)