Motion
SS5Y5-10SEAN-10B-N9

SMC CORP OF AMERICA
SS5Y5-10SEAN-10B-N9

Solenoid-Operated Air Control Valve - 4-Way, Side Ported, One-touch fitting for 5/16 in
Mi Item #09762960
MFR #SS5Y5-10SEAN-10B-N9
Price$645.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-10SEAN-10B-N9

Solenoid-Operated Air Control Valve - 4-Way, Side Ported, One-touch fitting for 5/16 in
Mi Item #09762960
MFR #SS5Y5-10SEAN-10B-N9

Mfr description
SS5Y5-10SEAN-10B-N9 SS5Y5 10 STA
  • Plug-in connector connecting base
  • Side or bottom ported
  • Available with external pilot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$645.84/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 5/16 in

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Piping Type
    Side Ported
  • Series
    SY
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)