Motion
SS5Y5-41-04-01N

SMC CORP OF AMERICA
SS5Y5-41-04-01N

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Base Mounted, 1/8 in, NPT Threads
Mi Item #09763356
MFR #SS5Y5-41-04-01N
Price$51.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-41-04-01N

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Base Mounted, 1/8 in, NPT Threads
Mi Item #09763356
MFR #SS5Y5-41-04-01N

Mfr description
SS5Y5-41-04-01N SS5Y BAR STOCK MANIFOLD
  • Bar stock type manifold for SY5000
  • Valves wired individually
  • Common P, EA and EB ports
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.96/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • For Use With Series
    SY5000
  • Manifold Port(s)
    0.125
  • Model
    Base Mounted
  • Mounting Type
    Direct Mounting
  • Number Of Solenoids
    2
  • Number Of Stations
    4
  • Piping Type
    Base Mounted
  • Series
    SY
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)