Motion
SS5Y5-12F2-08D-ND

SMC CORP OF AMERICA
SS5Y5-12F2-08D-ND

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09763669
MFR #SS5Y5-12F2-08D-ND
List Price$257.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-12F2-08D-ND

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09763669
MFR #SS5Y5-12F2-08D-ND

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$257.34/each for your price

Overview

Mfr description
SS5Y5-12F2-08D-ND SS5Y5 8 STA MANIFOLD
  • Plug-in connector connecting base
  • Top ported
  • Options: external pilot, built-in silencer
  • Connector types: D-sub, Flat ribbon cable (26, 20 or 10 pins), PC wiring
  • One-touch fittings

Specifications

  • Country of Origin
    US
  • Mounting Type
    DIN Rail Mounting w/o Name Plate
  • For Use With Series
    SY5000
  • Number Of Stations
    8
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought