Motion
SS5Y5-12L21-03B

SMC CORP OF AMERICA
SS5Y5-12L21-03B

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
Mi Item #09763740
MFR #SS5Y5-12L21-03B
Price$160.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-12L21-03B

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
Mi Item #09763740
MFR #SS5Y5-12L21-03B

Mfr description
SS5Y5-12L21-03B SS5Y5 3 STA MANIFOLD
  • Plug-in connector connecting base
  • Top ported
  • Available with external pilot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.24/each

Specifications

Dimensions

  • Lead Wire Length
    0.6 m

Details

  • Country of Origin
    US
  • For Use With Series
    SY5000
  • Mounting Type
    Direct Mounting
  • Number Of Cores
    17 Cores
  • Number Of Stations
    3
  • Series
    SY
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)