Motion
SS5Y5-12L21-04B

SMC CORP OF AMERICA
SS5Y5-12L21-04B

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09763741
MFR #SS5Y5-12L21-04B
Price$183.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-12L21-04B

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09763741
MFR #SS5Y5-12L21-04B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$183.42/each

Specifications

Dimensions

  • Lead Wire Length
    0.6 m

Details

  • Country of Origin
    US
  • For Use With Series
    SY5000
  • Mounting Type
    Direct Mounting
  • Number Of Cores
    17 Cores
  • Number Of Stations
    4
  • Series
    SY

Overview

Mfr description
SS5Y5-12L21-04B SS5Y5 4 STA MANIFOLD
  • Plug-in connector connecting base
  • Top ported
  • Available with external pilot
  • Lead Wire Kit
  • One-touch fittings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought