Overview
Mfr description
SS5Y5-12S0-04U SS5Y5 4 STA MANIFOLD BASE
Specifications
- Country of OriginUS
- Mounting TypeDirect Mounting
- For Use With SeriesSY5000
- ModelTop Ported, Serial Interface
- Number Of Stations4
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data