Overview
Mfr description
SS5Y5-12S60-06D SS5Y5 6 STA MANIFOLD
Specifications
- Country of OriginUS
- For Use With SeriesSY5000
- ModelTop Ported, Serial Interface
- Mounting TypeDirect Mounting
- Number Of Stations6
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data