Overview
Mfr description
SS5Y5-12S6EA4-04C SS5Y5 4 STA MANIFOLD
- Plug-in connector connecting base
- Top ported
- Available with external pilot
- One-touch fittings
Specifications
- Country of OriginUS
- Mounting TypeDirect Mounting
- Connector TypeEX600, w/ EtherNet/IP (2 Port)
- For Use With SeriesSY5000
- ModelTop Ported, Serial Interface
- Number Of Stations4
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data