Motion
SS5Y5-12S6EA4-06D

SMC CORP OF AMERICA
SS5Y5-12S6EA4-06D

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09764016
MFR #SS5Y5-12S6EA4-06D
List Price$978.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-12S6EA4-06D

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09764016
MFR #SS5Y5-12S6EA4-06D

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$978.31/each for your price

Overview

Mfr description
SS5Y5-12S6EA4-06D SS5Y5 6 STA MANIFOLD
  • Plug-in connector connecting base
  • Top ported
  • Available with external pilot
  • One-touch fittings

Specifications

  • Country of Origin
    US
  • Mounting Type
    Direct Mounting
  • Connector Type
    EX600, w/ EtherNet/IP (2 Port)
  • For Use With Series
    SY5000
  • Model
    Top Ported, Serial Interface
  • Number Of Stations
    6
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text