Specifications
Details
- Country of OriginUS
- For Use With SeriesSY5000
- ModelTop Ported, Serial Interface
- Mounting TypeDirect Mounting
- Number Of Stations16
- SeriesSY
- Unit CommonPNP
- Unit SpecificationEtherNet/IP™ - 32 Outputs - Connector M12
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)