Motion
SS5Y5-20-02-00F

SMC CORP OF AMERICA
SS5Y5-20-02-00F

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
Mi Item #09764309
MFR #SS5Y5-20-02-00F
Price$26.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-20-02-00F

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
Mi Item #09764309
MFR #SS5Y5-20-02-00F

Mfr description
SS5Y5-20-02-00F MFLD ASSY, 2-STA
  • Bar stock type manifold for SY5000
  • Valves wired individually
  • Common P, EA and EB ports
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.25/each

Specifications

Details

  • Country of Origin
    JP
  • For Use With Series
    SY5000
  • Model
    Body Ported
  • Mounting Type
    Direct Mounting
  • Number Of Stations
    2
  • Series
    SY
  • Thread Standard
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)