Overview
Mfr description
SS5Y5-12T-10B-ND SS5Y5 10 STA MANIFOLD
- Plug-in connector connecting base
- Top ported
- Available with external pilot
- Terminal block box
- One-touch fittings
Specifications
- Country of OriginUS
- Mounting TypeDIN Rail Mounting w/o Name Plate
- For Use With SeriesSY5000
- Number Of Stations10
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data