Motion
SS5Y5-41-05-C8

SMC CORP OF AMERICA
SS5Y5-41-05-C8

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09764609
MFR #SS5Y5-41-05-C8
List Price$43.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-41-05-C8

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09764609
MFR #SS5Y5-41-05-C8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.90/each for your price

Overview

Mfr description
SS5Y5-41-05-C8 SS5Y MANIFOLD
  • Bar stock type manifold for SY5000
  • Valves wired individually
  • Common P, EA and EB ports
  • Maximum 20 stations available as standard
  • 15 port sizes available

Specifications

  • Country of Origin
    CN
  • Mounting Type
    Direct Mounting
  • For Use With Series
    SY5000
  • Manifold Port(s)
    8
  • Model
    Base Mounted
  • Number Of Stations
    5
  • Thread Standard
    One Touch Fitting
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text