Motion
SS5Y5-41-05-N7

SMC CORP OF AMERICA
SS5Y5-41-05-N7

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
Mi Item #09764610
MFR #SS5Y5-41-05-N7
Price$43.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-41-05-N7

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
Mi Item #09764610
MFR #SS5Y5-41-05-N7

Mfr description
SS5Y5-41-05-N7 SS5Y BAR STOCK MANIFOLD
  • Bar stock type manifold for SY5000
  • Valves wired individually
  • Common P, EA and EB ports
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.90/each

Specifications

Details

  • Country of Origin
    JP
  • For Use With Series
    SY5000
  • Manifold Port(s)
    1/4 in
  • Model
    Base Mounted
  • Mounting Type
    Direct Mounting
  • Number Of Stations
    5
  • Series
    SY
  • Thread Standard
    One Touch Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)