Motion
SS5Y5-41-09-C6F

SMC CORP OF AMERICA
SS5Y5-41-09-C6F

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
Mi Item #09764765
MFR #SS5Y5-41-09-C6F
Price$49.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-41-09-C6F

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
Mi Item #09764765
MFR #SS5Y5-41-09-C6F

Mfr description
SS5Y5-41-09-C6F SS5Y BAR STOCK MANIFOLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.42/each

Specifications

Details

  • Country of Origin
    JP
  • For Use With Series
    SY5000
  • Manifold Port(s)
    6
  • Model
    Base Mounted
  • Mounting Type
    Direct Mounting
  • Number Of Stations
    9
  • Series
    SY
  • Thread Standard
    One Touch Fitting G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)