Motion
SS5Y5-45SQ-14B-C6

SMC CORP OF AMERICA
SS5Y5-45SQ-14B-C6

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09764862
MFR #SS5Y5-45SQ-14B-C6
Price$665.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-45SQ-14B-C6

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09764862
MFR #SS5Y5-45SQ-14B-C6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$665.89/each

Specifications

Details

  • Country of Origin
    JP
  • For Use With Series
    SY5000
  • Manifold Port(s)
    6
  • Model
    Base Mounted
  • Mounting Type
    Direct Mounting
  • Number Of Stations
    14
  • Series
    SY
  • Thread Standard
    One Touch Fitting

Overview

Mfr description
SS5Y5-45SQ-14B-C6 SS5Y5 MANIFOLD BASE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought