Motion
SS5Y5-50RF1-02D-02T

SMC CORP OF AMERICA
SS5Y5-50RF1-02D-02T

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09765045
MFR #SS5Y5-50RF1-02D-02T
List Price$51.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-50RF1-02D-02T

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09765045
MFR #SS5Y5-50RF1-02D-02T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.71/each for your price

Overview

Mfr description
SS5Y5-50RF1-02D-02T PLUG-IN METAL BASE

Specifications

  • Country of Origin
    JP
  • Mounting Type
    Direct Mounting
  • Connector Type
    D-sub Connector, 25 Pins
  • Entry Orientation
    Upward
  • For Use With Series
    SY5000
  • Manifold Port(s)
    0.25
  • Model
    Side Ported/External Pilot
  • Number Of Stations
    2
  • Thread Standard
    NPTF
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text