Motion
SS5Y5-50F1-04D-02N

SMC CORP OF AMERICA
SS5Y5-50F1-04D-02N

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09765158
MFR #SS5Y5-50F1-04D-02N
List Price$61.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-50F1-04D-02N

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09765158
MFR #SS5Y5-50F1-04D-02N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.62/each for your price

Overview

Mfr description
SS5Y5-50F1-04D-02N PLUG-IN METAL BASE
  • Plug-in metal base (IP40)
  • Side or bottom ported
  • Side ported available with external pilot
  • Connector types: D-sub, flat ribbon cable (26, 20 or 10 pins), PC wiring
  • Available with one-touch fittings

Specifications

  • Country of Origin
    JP
  • Mounting Type
    Direct Mounting
  • Connector Type
    D-sub Connector, 25 Pins
  • Entry Orientation
    Upward
  • For Use With Series
    SY5000
  • Manifold Port(s)
    0.25
  • Model
    Side Ported
  • Number Of Stations
    4
  • Thread Standard
    NPT
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text