Motion
SS5Y5-50RP1-10B-01T

SMC CORP OF AMERICA
SS5Y5-50RP1-10B-01T

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09765620
MFR #SS5Y5-50RP1-10B-01T
Price$115.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-50RP1-10B-01T

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09765620
MFR #SS5Y5-50RP1-10B-01T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$115.65/each

Specifications

Details

  • Connector Type
    Flat Ribbon Cable, 26 Pins
  • Country of Origin
    JP
  • Entry Orientation
    Upward
  • For Use With Series
    SY5000
  • Manifold Port(s)
    0.125
  • Model
    Side Ported/External Pilot
  • Mounting Type
    Direct Mounting
  • Number Of Stations
    10
  • Series
    SY
  • Thread Standard
    NPTF

Overview

Mfr description
SS5Y5-50RP1-10B-01T PLUG-IN METAL BASE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought