Overview
Mfr description
SS5Y7-10M-04BS-C10 SS5Y7 4 STA MANIFOLD
- Plug-in connector connecting base
- Side or bottom ported
- Available with external pilot
- Circular connector kit
- One-touch fittings
Specifications
- Country of OriginUS
- SeriesSY-1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data