Overview
Mfr description
SS5Y7-10SEA-06B-N11 SS5Y7 6 STA
- Plug-in connector connecting base
- Side or bottom ported
- Available with external pilot
- One-touch fittings
Specifications
- Country of OriginUS
- Mounting TypeDirect Mounting
- For Use With SeriesSY7000
- ModelSide Ported, Serial Interface
- Number Of Stations6
- Unit SpecificationEtherNet/IP™ - 32 Outputs - Connector M12
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data