Overview
Mfr description
SS5Y7-10M-07B-N11 SS5Y7 7 STA MANIFOLD
- Plug-in connector connecting base
- Side or bottom ported
- Available with external pilot
- Circular connector kit
- One-touch fittings
Specifications
- Country of OriginUS
- Mounting TypeDirect Mounting
- For Use With SeriesSY7000
- ModelSide Ported
- Number Of Stations7
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data